missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Consort™ EV202 Power Supply
Click to view available options
:
Electrical Requirements: 300V, 2000mA, 300w
Specifications
Specifications
| Timer | Yes |
| Type | Power Supply |
| Electrical Requirements | 300 V 2000 mA 300 w |
| Max. Voltage | 300 V |
| Wattage | 300 w |
| Amperage | 2000 mA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction