missing translation for 'onlineSavingsMsg'
Learn More

Deltalab™ Eurotubo Polystyrene Centrifuge Tubes with Cap

Product Code. 12084523
Click to view available options
Capacity (Metric):
12 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12084523

Brand: Deltalab™ 301403

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These free-standing Eurotubo Polystyrene Centrifuge Tubes without Cap, with external skirt, can be autoclaved with loose fitting cap. Supplied with pre-fitted cap.

  • Samples and/or urine collection containers
  • Autoclavable
  • External skirt
  • Green cap

Specifications

Color Clear
Capacity (Metric) 12 mL
Material Polystyrene
No. per Case 1560/Cs.
No. per Pack 250 Pk.
Packaging Case
Autoclavable Autoclavable
Length (Metric) 103 mm
Bottom Shape Round
Diameter (Metric) 16.3 mm
Product Type Centrifuge Tube
Max. RCF 7500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.