missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic Xtra 40 Ultrasonic Cleaner
Description
- 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power. Sweep and pulse alternately for homogeneous and powerful cleaning.
- Eco mode, can be switched on: Serves gentle cleaning with quieter operation. Saves energy and increases the life of the tub.
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
- Acoustic and optical signal at the end of cleaning
- Electronic temperature control adjustable in steps of 5°C from 30 to 80°C for devices with heating (temperature tolerance -5/+8°C)
- Safety switch-off with wake-up function after 8 hours of inactivity in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation at a bath temperature over 90°C
- Splash-proof housing and cleaning tray made of stainless steel
- Stainless steel liquid drain on the side of the unit
- Dry-run detection
- Cleaning tank made of stainless steel, surface-finished for a longer service life
- Sloped tank bottom for better draining of the cleaning liquid
- 2-year warranty on the unit from the initial operation, but no longer than 3 years from the production date
- 3-year warranty on the welded tank from the initial operation, but no longer than 4 years from the production date
Specifications
Specifications
| Amperage | 2.3 A |
| Display | LED |
| Material | Stainless Steel |
| Timer | 1 to 30 min. and continuous |
| Voltage | 220/240 V |
| Dimensions (D x W x H) Interior | 135 x 235 x 150 mm |
| Model | Elmasonic Xtra 40 |
| Plug Type | Schuko Plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?