missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic Easy 30 H
Description
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
- Electronic temperature control adjustable in steps of 5
- Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications
Specifications
| Display | None |
| Material | Stainless Steel |
| Timer | 1 to 30 min. and continuous |
| Frequency | 50/60 Hz |
| Voltage | 220/240 V |
| Capacity (English) | 91.3 oz. |
| Capacity (Metric) | 2.7 L |
| Dimensions (D x W x H) Interior | 120 x 220 x 95 mm |
| Includes | Lid |
| Model | Easy 30 H (with heating) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?