missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Elements™ Elements EMG133 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Multi-Purpose Polyester / Polyurethane Palm Coated Glove
- Durable polyurethane palm coating resists rips and abrasion
- Excellent grip in dry handling conditions
- Breathable liner keeps hand cool and helps to reduce perspiration
- Lint free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | Partially Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | Work Glove |
| Size | Medium |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction