missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ ELECTROSOFT Class 00 Latex Gloves

Product Code. 12677553
Click to view available options
:
Size: 11
This item is not returnable. View return policy

Product Code. 12677553

Brand: Honeywell™ 209190311

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Honeywell™ ELECTROSOFT Class 00 Latex Gloves are dielectric latex gloves designed to protect against electrical risks from 500 to 36000 volts.

  • Beige natural latex insulating glove
  • Cut edge
  • Category AZC
  • Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
  • Natural latex base offers high dielectric characteristics
  • Thickness (0.5 mm) ensures good dexterity while offering protection up to 500 volts of use
  • To be used with leather protectors for mechanical protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 60903-2003, CEI 903-2002
Color Beige
Material Latex
Size 11
Thickness (Metric) 0.5 mm
Length (Metric) 36 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.