missing translation for 'onlineSavingsMsg'
Learn More

Crison Instruments™ Electrode for Laboratory ISE Applications

Product Code. p-7226192
Click to view available options
Connector Types:
BNC
Parameter:
Fluoride
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12041492

Brand: Crison Instruments™ LZW9655.97.0002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Electrode for Laboratory ISE Applications is designed for use with the GLP 21 Laboratory pH Meter/Workstation. A reference/indicator electrode couple is required, with filling electrolyte solutions or ionic strength adjusters. Available with fixed cable or screw fittings.

  • Type: Half-Cell Ion-Selective Electrode (ISE)
  • Use with: Crison Instruments™ GLP 21 Laboratory pH Meter/Workstation
  • Dimensions (D x L): 12 mm x 120 mm
  • Warranty: 6 Months

Specifications

Connector Types BNC
Description Requires ionic strength adjuster: TISAB
Diameter (Metric) Body 12 mm
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Material Plastic
Operating Range (Metric) 0.02mg/L to 20g/L
Certifications/Compliance Quality certificate
pH Range 4 to 8
Membrane LaF3 Glass
Electrode Indicator (Half Cell)
Warranty 6 Months
For Use With (Equipment) GLP 21 Laboratory pH Meter/Workstation
Temperature (Metric) Operating 5°C to 50°C
Type Fluoride ISE
Measurement Range 0.02 to 20,000 mg/L
Parameter Fluoride
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.