missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Crison Instruments™ Electrode for Laboratory ISE Applications
Description
- Type: Half-Cell Ion-Selective Electrode (ISE)
- Use with: Crison Instruments™ GLP 21 Laboratory pH Meter/Workstation
- Dimensions (D x L): 12 mm x 120 mm
- Warranty: 6 Months
Specifications
Specifications
| Connector Types | BNC |
| Description | Requires ionic strength adjuster: TISAB |
| Diameter (Metric) Body | 12 mm |
| Length (Metric) | 120 mm |
| Length (Metric) Cable | 1 m |
| Material | Plastic |
| Operating Range (Metric) | 0.02mg/L to 20g/L |
| Certifications/Compliance | Quality certificate |
| pH Range | 4 to 8 |
| Membrane | LaF3 Glass |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?