missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EDTA diNatrium Salt 2aq v.p., Chem Lab™
Click to view available options
Quantity:
1 kg
Unit Size:
Each
Specifications
Specifications
| Melting Point | 252°C |
| Color | Colorless |
| Density | 0.86g/cm3 |
| pH | 4 to 5 |
| Odor | Odorless |
| Quantity | 1 kg |
| Solubility Information | 100g/L |
| Physical Form | Solid |
Safety and Handling
Signal Word
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H332-Harmful if inhaled.
- H373-May cause damage to organs.
- P314-Get medical advice/attention if you feel unwell.
- MIXTURE LIST-Contains : EDTA diNa salt
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction