missing translation for 'onlineSavingsMsg'
Learn More

Hoefer Inc Editable Sterile Cryotube

Product Code. 30215937
Change view
Click to view available options
Capacity (Metric):
0.5 mL
0.75 mL
1.0 mL
2.0 mL
Packaging Quantity:
48 Tubes/Rack, 10 Racks/Box
480 Tubes per Bag
96 Tubes/Rack, 10 Racks/Box
960 Tubes/Bag
Unit Size:
Pack of 480
Pack of 960
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Packaging Quantity unitSize
30215937 1.0 mL 96 Tubes/Rack, 10 Racks/Box Pack of 960
30215929 0.75 mL 960 Tubes/Bag Pack of 960
30215920 0.5 mL 96 Tubes/Rack, 10 Racks/Box Pack of 960
30215919 0.75 mL 96 Tubes/Rack, 10 Racks/Box Pack of 960
30215917 1.0 mL 960 Tubes/Bag Pack of 960
30215923 2.0 mL 480 Tubes per Bag Pack of 480
30215926 2.0 mL 48 Tubes/Rack, 10 Racks/Box Pack of 480
30215932 0.5 mL 960 Tubes/Bag Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30215937 Supplier Hoefer Inc Supplier No. ST201001R
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryotubes with multiple volume size available are specifically designed to store biological specimen, compounds under low temperature from -196 to 120°C.

  • Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485.
  • Laser-etched code on the tube bottom and side,easy to be read, scratch resistant.
  • Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability.
  • Super-toughened materials with standing temperatures from -196 to 120°C for various storage condition.
  • RNase / DNase and pyrogen free, can be sterilized using gamma irradiation.
  • Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles.
  • Direct code-reading with the tubes on rack. The rack is SBS format.
  • External thread tubes provide bigger working volume.
  • Multi-color caps for choice, to facilitate research for different samples.
  • Non-silicone seal with unique thread to prevent over-tightening

Specifications

Color Red
Certifications/Compliance CE
Diameter (Metric) 8.7 mm
Product Type CryoTube (Self-standing)
Closure Color Red
Autoclavable Autoclavable
Capacity (Metric) 1.0 mL
Bottom Shape Round (Self-standing)
Material Polypropylene (Medical Grade)
Thread Style External
For Use With (Application) Storing biological specimens
Shape Cylindrical
RNase Free Yes
Temperature Range (English) -196 to 120°C
Vapor LN2 (to -150°C) Yes
Barcode Yes
Sterility Sterile
Graduated Yes
Packaging Quantity 96 Tubes/Rack, 10 Racks/Box
Closure Material Polypropylene
Dnase Free Yes
Closure Type Screw Cap
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.