missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Eco Steel Safety Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Recycled Polyester Multi Purpose Glove with Recycled Nitrile Foam Coating
- Soft and lightweight liner made of 100% recycled polyester
- Flexible and durable recycled nitrile foam coating (11% recycled content / 89% fresh nitrile) provides a secure grip and an excellent abrasion resistance
- Ultra fine coating for maximum tactile sensitivity
- Packed by 10 pairs in a recycled paper wrap
- GRS (Global Recycled Standard) certified
- 46 g of CO2 reduced vs virgin polyester / virgin nitrile alternative
- 1 pair = 2 x 500 mL PET bottles recycled
- Close-fitting liner for a comfortable wearing experience
- Elasticated wrist provides a secure fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 388:2016 + A1:2018 4121X, EN 407:2020 X1XXXX, EN 21420:2020 |
| Coating Material | Foam Nitrile |
| Color | Green, Gray |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Recycled Polyester |
| Product Type | General Purpose Gloves |
| Size | X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction