missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Eco-Plus Mob Cap
Description
- Manufacturer: AMPri
- Brand: Eco-Plus
- Disposable product
- Adult size
- Special feature(s): latex-free
- Material: Polypropylene
- Scope of application: Hygienic clothing
- Area(s) of use: Laboratory, medicine, industry
- Food safety: Suitable for fatty, dry and watery foods
- Suitable sectors: food service, government authorities, and hospitals
- Dimensions: 440 mm x 510 mm (length x width)
Specifications
Specifications
| Product Type | Mob Cap |
| Size | Medium |
| Material | Polypropylene |
| Color | Green |
| Disposable | Single-use |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?