missing translation for 'onlineSavingsMsg'
Learn More

GA International DYMO-Compatible Cryogenic Labels for Frozen Surfaces

Product Code. 17854856
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
12.7 mm
12.7 x 25.4 mm
12.7mm x 26.4mm + 9.5 mm
25.4 x 25.4 mm
26.4mm x 12.7mm + 9.5 mm
31.8mm x 12.7mm + 11.1 mm
57.2 x 32 mm
9 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
Pack of 750
Product Code. Dimensions (LxW) unitSize
17854856 26.4mm x 12.7mm + 9.5 mm Pack of 500
17844176 9 mm Pack of 2000
17824956 12.7 x 25.4 mm Pack of 1000
17844266 12.7 mm Pack of 2000
17854476 25.4 x 25.4 mm Pack of 750
17824386 12.7mm x 26.4mm + 9.5 mm Pack of 500
17804756 57.2 x 32 mm Pack of 500
17874476 31.8mm x 12.7mm + 11.1 mm Pack of 500
8 options
This item is not returnable. View return policy

Product Code. 17854856

Brand: GA International EDCS081WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Labels that will adhere to frozen vials and containers under deep-freeze conditions (-80°C) and can be placed immediately back into storage in liquid nitrogen (-196°C), with no cure time required.

  • Quick labeling of frozen vials and tubes (no thawing required)
  • Withstand exposure to solvents, water baths, and condensation
  • Compatible with the 450 series and 4XL DYMO™ LabelWriters
  • Convenient to print, no need for ribbons or other ink source

Specifications

Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 500/Pk.
Shape Rectangle with Circle
Temperature Range (English) -320.8°F to +158°F
Temperature Range (Metric) -196°C to +70°C
Dimensions (LxW) 26.4mm x 12.7mm + 9.5 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1.04 in.
Width (Metric) 26.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.