missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, ground and polished, without key
Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
1.5 mm
2 mm
2.5 mm
4 mm
6 mm
8 mm
10 mm
Closure Size:
10 NS
12.5 NS
14.5 NS
18.8 NS
21.5 NS
24 NS
29.2 NS
Unit Size:
Pack of 10
Pack of 25
Pack of 5
Pack of 50
Description
Ground and polished DURAN™ single way stopcocks are shut-off taps which are combined with PTFE valve plugs to allow grease free operation.
- Ground shut-off taps without tap plug
- Fat-free working through the polished tap surface
- Taper 1:10
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 8 mm |
| Diameter (Metric) | 15 mm |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Closure Size | 24 NS |
| Width (Metric) | 1.8 mm |
| No. per Pack | 5/Pk. |
| For Use With (Application) | Coarse dosing of liquids; Installation in glass apparatus and devices |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction