missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Beakers
Click to view available options
Capacity (Metric):
250 mL
400 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Description
- Spout for clean pouring
- Uniform wall thickness distribution
- Meets DIN 12331/ISO 3819 standards
- Constructed from DURAN™ borosilicate glass
Specifications
Specifications
| Diameter (Metric) Outer | 105mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 145mm |
| Quantity | 10Pack |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | DIN 12331/ISO 3819 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction