missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Dry Bare Benches

Product Code. 12587696
Change view
Click to view available options
Depth (Metric):
600 mm
750 mm
Width (Metric):
600 mm
900 mm
120 cm
150 cm
180 cm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Width (Metric) Unit Size
12587696 600 mm 120 cm Each
12556506 600 mm 600 mm Each
12557806 600 mm 900 mm Each
12566506 600 mm 150 cm Each
12558335 750 mm 120 cm Each
12507806 750 mm 150 cm Each
12568335 750 mm 180 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12587696 Supplier Equip Labo™ Supplier No. 8020
  • ONLINE EXCLUSIVE PRICE
    787.00€
    657.15€ / Pack of 1
    Save 129.85€
    16% Off
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Dry Bare Bench
Depth (Metric) Shelf 150 mm
Depth (Metric) 600 mm
Dimensions (D x W x H) 600 x 1200 x 900 mm
Height (Metric) 900 mm
Load Bearing Capacity (Metric) 130 kg
Warranty 12 Months
Width (Metric) 120 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.