missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Drive shaft, DS300, 26 in. Single Piece, Stainless Steel
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
66 cm
Unit Size:
Each
Description
- Drive shaft for use with the DS 300 single use mixer.
Specifications
Specifications
| Capacity (Metric) | 50 L |
| Length (English) | 26 in. |
| Length (Metric) | 66 cm |
| Type | Mixer Shaft Assembly |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction