missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ X-plore™ 3500 Half-Mask Respirators
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
Description
- Modern, low-profile mask body design
- Extended field of vision and room to easily use visors and shields
- Can be worn comfortably under helmets and visors
- Soft and skin-friendly DrägerFlex material
- Soft, lightweight and flexible strap system
- Flexi-Fit head harness conforms to the contours of head without pressure or hair entanglement
- Innovative X-Guided cross-over strap system ensure even weight distribution and an even seal
- 2-point bayonet connector with markings for insertion of the filter
- Flexible nose seal fits securely with safety glasses and goggles
- Drop-down strap design enables mask to be removed simply by releasing the fastener at the neck
- Easy to disassemble, clean and reassemble
Specifications
Specifications
| Certifications/Compliance | AS NZS 1716 |
| Certifications (EN) | EN 140 |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Connection Type | Bayonet |
| Color | Blue |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Large |
| For Use With (Equipment) | X-plore™ Bayonet Filters and Cartridges |
| Includes | Drop-down harness system, Reasealable storage bag |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction