missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mixes Promotion

Reduce the number of pipetting steps and the risk of reaction setup errors with these dNTP mixes, premixed aqueous solutions of dATP, dTTP, dCTP, and dGTP.

Brand:  Thermo Scientific™ R0192

Additional Details : Weight : 0.00250kg

 View more versions of this product

Product Code. 15787536

  • 96.65€ / 1mL


Estimated Shipment date
from Supplier 17-03-2020
Add to basket

Description

Description

Highlights

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Highly stable
    • stable for years at -20°C
    • Stable after multiple freeze-thaw cycles
    • Up to 95% of dNTPs remain in triphosphate form even after 7 weeks at room temperature
    • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C; 3 minutes at 72°C)
  • Application tested in:
    • Long range PCR (40 kb)
    • cDNA synthesis and RT-PCR
    • Real-time PCR
    • Standard PCR
    • High fidelity PCR
Specifications

Specifications

For direct use in PCR, reverse transcription and other applications.
>99% (by HPLC)
1mL (Total: 40μmol)
Videos
Documents