missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Distributors
Click to view available options
Diameter (Metric):
4 mm
4.1 mm
6 mm
Unit Size:
Each
Description
Body made of PTFE with nuts made of glass-fibre reinforced PTFE. One inlet and three or four outlets, bore diameter 6 mm. Universal chemical resistance, the product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 6 mm |
| Autoclavable | Autoclavable |
| Width (Metric) | 22 mm |
| Height (Metric) | 96 mm |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction