missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Receivers Acc. To Anschütz-Thiele, Straight

Product Code. 10579401
Click to view available options
Standard Taper Joint:
Socket and Cone NS 14/23
Socket and Cone NS 29/32
Capacity (Metric):
25 mL
50 mL
100 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10579401

Brand: Lenz Laborglasintrumente 05295001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Receivers with straight adapter, graduated, with NS socket and NS cone
  • Vacuum connection: thread GL18
  • NS stopcock with solid glass or PTFE plug
  • Made of DURAN™ tubing

Specifications

Material Duran Glass
Capacity (Metric) 25 mL
Standard Taper Joint Socket and Cone NS 14/23
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.