missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Disruptor Beads, 0.5mm, 375g

Product Code. 10216982
Click to view available options
Diameter (Metric):
0.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10216982

Brand: Scientific Industries SI™ 83041301

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lead free soda lime glass spherical beads ideal for cell, yeast, plant disruption applications.

  • Spherical lead free soda lime glass beads are available for use with the Disruptor Genie™ or TurboMix™ attachment (used with any Vortex-Genie™ 2 Mixer) for optimal disruption of cells. 
  • 0.5 mm diameter beads for use with Yeast/Fungi.

Specifications

Load Bearing Capacity (Metric) 375 g
Product Type Glass beads
Material Soda Lime Glass
Diameter (Metric) 0.5 mm
Color Gray
Description 0.5 mm Lead-free soda lime glass spherical beads ideal for cell, yeast, plant disruption applications
For Use With (Equipment) Disruptor Genie, Digital Disruptor Genie, Bead Genie
Includes 375 g of 0.5mm lead free soda lime glass beads
Packaging Type Plastic bottle w/ Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.