missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disposable Petri Dishes
Click to view available options
Diameter (Metric):
100 mm
Unit Size:
Pack of 500
Description
With aeration notches on the lid to prevent condensation formation
Aseptic
Polystyrene
ß Beta-ray sterilization
Specifications
Specifications
| Certifications/Compliance | CE Marked |
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| For Use With (Application) | For routine lab work, bacteriological research |
| Vent | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction