missing translation for 'onlineSavingsMsg'
Learn More

GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers

Product Code. 17889537
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Brown
Green
Lavender
Lemon
Mint
Orange
Pink
Red
Silver
Yellow
Dimensions (LxW):
22 x 15 mm
25.4 x 12.7 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Unit Size:
Pack of 1000
Pack of 3000
Product Code. Color Dimensions (LxW) unitSize
17889537 Yellow 76.2 x 25.4 mm Pack of 1000
17801288 Orange 38.1 x 19.1 mm Pack of 1000
17821008 Yellow 22 x 15 mm Pack of 3000
17889287 Blue 76.2 x 25.4 mm Pack of 1000
17850898 Brown 76.2 x 25.4 mm Pack of 1000
17810608 Green 76.2 x 25.4 mm Pack of 1000
17841188 Lavender 76.2 x 25.4 mm Pack of 1000
17860028 Orange 76.2 x 25.4 mm Pack of 1000
17880698 Pink 76.2 x 25.4 mm Pack of 1000
17840608 Red 76.2 x 25.4 mm Pack of 1000
17869437 Silver 76.2 x 25.4 mm Pack of 1000
17829137 Blue 25.4 x 12.7 mm Pack of 1000
17850318 Green 25.4 x 12.7 mm Pack of 1000
17860888 Lemon 25.4 x 12.7 mm Pack of 1000
17849817 Pink 25.4 x 12.7 mm Pack of 1000
17859327 Silver 25.4 x 12.7 mm Pack of 1000
17879427 Yellow 25.4 x 12.7 mm Pack of 1000
17820438 Green 31.8 x 22.2 mm Pack of 1000
17820158 Mint 31.8 x 22.2 mm Pack of 1000
17859657 Orange 31.8 x 22.2 mm Pack of 1000
17801218 - 31.8 x 22.2 mm Pack of 1000
17820738 Yellow 31.8 x 22.2 mm Pack of 1000
22 options
This item is not returnable. View return policy

Product Code. 17889537

Brand: GA International FJT36C11YE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • No curing time, can be stored in freezers immediately after application
  • No additional lamination necessary
  • Labels and printout resist spraying with alcohols and other chemicals
  • Printable with all major thermal-transfer printer brands
  • FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
  • RoHS compliant
  • Waterproof and tearproof
  • Adhere to moist and wet surfaces
  • Resist spraying with alcohols and withstand multiple freeze-thaw cycles

Specifications

Adhesive Type Permanent
Color Yellow
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Dimensions (LxW) 76.2 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.