missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 44 PEROXYCLEAN
Description
- Strong oxidizing booster for automated cleaning
- Highly effective even at low application concentrations
- Phosphate-free and without surfactants
- Against particularly stubborn residues
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼5.4 (1% Solution) |
| Composition | Inorganic peroxide |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 10 kg |
| Volume (English) | 2.3 gal. |
| Volume (Metric) | 8.8 L |
| Weight (English) | 22 lb. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?