missing translation for 'onlineSavingsMsg'
Learn More

Afora™ Decanting Funnel with Cane

Product Code. 11971079
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric)Top:
80 mm
98 mm
122 mm
152 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric)Top unitSize
11971079 500 mL 98 mm Each
11921099 1000 mL 122 mm Each
11926428 250 mL 80 mm Each
11931109 2000 mL 152 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11971079 Supplier Afora™ Supplier No. 1097/TFE

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Separates immiscible, heterogenous liquids. Afora™ Decanting Funnel with Cane includes a plastic stopper and Rotaflo TF wrench.

  • Pear-shaped body
  • Cone-shaped bottom
  • Glass with plastic stopcock
  • Includes Rotaflo TF wrench

Specifications

Diameter (Metric)Top 98 mm
Capacity (Metric) 500 mL
Material Glass
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.