missing translation for 'onlineSavingsMsg'
Learn More

Afora™ Decanting Funnel with Cane

Product Code. 11926428
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric)Top:
80 mm
98 mm
122 mm
152 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11926428

Brand: Afora™ 1096/TFE

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Separates immiscible, heterogenous liquids. Afora™ Decanting Funnel with Cane includes a plastic stopper and Rotaflo TF wrench.

  • Pear-shaped body
  • Cone-shaped bottom
  • Glass with plastic stopcock
  • Includes Rotaflo TF wrench

Specifications

Diameter (Metric)Top 80 mm
Capacity (Metric) 250 mL
Material Glass
Graduated No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.