missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ DAPI Solution

Product Code. 18035734 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
1 mg
Unit Size:
1mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
18035734 1 mg 1mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18035734 Supplier Novus Biologicals™ Supplier No. NBP2311561MG

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Applications: Flow Cytometry, Immunohistochemistry, Immunocytochemistry/Immunofluorescence, Immunohistochemistry-Paraffin, Immunohistochemistry-Frozen, Immunohistochemistry Free-Floating, Immunohistochemistry Whole-Mount, Immunofluorescence, Immunocytochemistry

  • DAPI is excluded by viable cells but can penetrate cell membranes of dying or dead cells, in which it intercalates into double stranded nucleic acids.
  • Dead cells which take up DAPI will fluoresce brightly around 461nm.
  • DAPI may be excited by the UV or violet lasers although the UV laser is much more efficient.
  • DAPI's emission spectra is very similar to the Pacific Blue (TM) dye.
  • Alternate names for DAPI Solution:
    • 2-(4-Amidinophenyl)-6-indolecarbamidine dihydrochloride
    • 4,6-Diamidino-2-phenylindole dihydrochloride
    • DAPI dihydrochloride
  • Dilutions: Immunocytochemistry/Immunofluorescence 0.1-1.0μg/mL
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 mg
Content And Storage Store at -20°C in the dark. Avoid freeze-thaw cycles.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.