missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Cryogenic Laser Labels for Frozen Vials and Containers
Click to view available options
Dimensions (LxW):
31.5 x 13 mm
24 x 13 mm
31 x 22 mm
45 x 20 mm
Unit Size:
Pack of 1152
Pack of 2016
Pack of 2560
Pack of 896
Description
- Ideal for identifying temperature sensitive samples, no thawing of container or cure time required
- Perfect for long-term storage in cryogenic conditions at up to -196°C and ultra-low temperature freezers, no overlap or extra lamination needed
- Quick template set-up, and printable with office and desktop laser printers
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Medium Gloss |
| Format | Sheet |
| Material | Thermoplastic Film |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Sheet | 72/Sheet |
| No. per Pack | 16/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction