missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cryo Boxes with Grids
Click to view available options
Color:
Green
Yellow
Tube Array:
10 x 10
9 x 9
Unit Size:
Pack of 5
Description
- Drain bores at the bottom for dew liquids
- Can also be used for larger vessels by removing the grid inserts
Specifications
Specifications
| Color | Yellow |
| Material | Polycarbonate |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -190°C |
| Quantity | 5 Boxes/Pk. |
| Tube Array | 9 x 9 |
| Dimensions (L x W x H) | 133 x 132 x 52 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction