missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Crossline Micrometer 14:140

Product Code. 10618962
Change view
Click to view available options
Depth (Metric):
26 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
10618962 26 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10618962 Supplier Zeiss™ Supplier No. 4540600000000

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Designed for use with Zeiss Microscopes

Crossline micrometer
  • 14:140
  • Depth: 26mm
  • Specifications

    Type Micrometer
    Depth (Metric) 26 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.