missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ NS6 Non-spill Quick Disconnect with Barbed Connection

Product Code. 15467333
Click to view available options
Tubing Size:
1/2 in.
3/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15467333

Brand: Cole-Parmer™ 3160322

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Virtually eliminate any loss of product with this leak-free design

  • Less than 0.10mL spillage.
  • One-hand operation.
  • Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
  • For a complete fitting, order one body and one insert.
  • All bodies will mate with inserts to make a fitting that will work for multiple applications.

Specifications

Description Quick-Disconnect x Barb Connection
Material Polypropylene
Min. Operating Temperature (Metric) 0°C
Tubing Size 3/8 in.
Hose Barb 3/8 in.
Outlet Port 3/8 in. Quick Disconnect
Sterilization Method Ethylene Oxide, Gamma
Maximum Pressure 120 psi
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Non-spill Quick-Disconnect Coupling Body
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.