missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MicroCNX™ Series Genderless Quick-Disconnect Fittings, Hose Barb, Polycarbonate
Click to view available options
Diameter (English) Inner:
1/16 in.
1/8 in.
3/32 in.
Unit Size:
Each
Description
Simple pinch, click, and pull design minimizes operator errors. Simplified tubing connection provides high performance and reliability. Designed for micro-flow media transfer applications. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/16 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Outlet Port | Quick Disconnect x Hose Barb |
| Sterilization Method | 130°C |
| Shape | Straight |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with teal protective cover |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction