missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick-Disconnect Valved Hose Barb Elbow Fitting
Click to view available options
Tubing Size:
1/4 in.
3/8 in.
Unit Size:
Each
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Specifications
| Description | Quick-Disconnect x Barb Connection |
| Autoclavable | Autoclavable |
| Material | Brass |
| Overall Length (Metric) | 3.25 cm |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 3/8 in. |
| Hose Barb | 3/8 in. |
| Outlet Port | 1/4 in. |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction