missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Cover Glasses Boro ECONOMY

Product Code. 30158415
Click to view available options
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 24 mm
24 x 32 mm
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 30158415

Brand: Heinz Herenz 1052261

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cover glasses ECONOMY.

  • Cover glasses Boro ECONOMY
  • Size 1 (0.13 to 0.16 mm)

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 32 mm
Width (Metric) 32 mm
Thickness (Metric) 0.13 to 0.16 mm
Dimensions (L x W) 22 x 32 mm
Sterility Non-sterile
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.