missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec MFS™ Cotton Cellulose Quantitative Filter Paper
Specifications
Specifications
| Material | Cotton Cellulose |
| Pore Size | <5 μm |
| Retention | 1 μm |
| Thickness (Metric) | 0.22 mm |
| Diameter (Metric) | 185 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?