missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Corrosive/Acid Submersible Sump Pump
Click to view available options
Flow Rate:
47 GPM
Unit Size:
Each
Description
- Only electric submersible pump with entire motor encapsulated in Noryl™
- Noryl material never rusts and provides excellent resistance against acids and alkalis
- Compact and lightweight, only 13.5 lb., with convenient carrying handle
- Virtually unbreakable
- Comes equipped with a fully automatic on/off level switch
- Has a 22 ft. power cord
Specifications
Specifications
| Horsepower | 0.4 hp |
| Motor Type | Automatic |
| Amperage | 5 amp |
| Material | Noryl/304 SS/Buna |
| Temperature (English) Max. | 135°F |
| Temperature (Metric) Max | 57°C |
| Flow Rate | 47 GPM |
| Frequency | 60 Hz |
| Maximum Pressure | 125 psi |
| Voltage | 115 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction