missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper, Lead-Free Brass, CDA 693, C69300, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Copper, Lead-Free Brass, CDA 693, C69300
Specifications
Specifications
| Chemical Name or Material | Aluminium, Antimony, Chromium, Copper, Iron, Lead, Manganese, Nickel, Phosphorus, Selenium, Silicon, Silver, Sulfur, Tin, Zinc |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 3 mm |
| Concentration or Composition (by Analyte or Components) | Antimony: 20 ppm, Sulfur: 9 ppm, Silver: 8 ppm, Selenium: 1 ppm, Aluminium: 0.0004%, Chromium: 0.0006%, Nickel: 0.0019%, Tin: 0.022%, Iron: 0.028%, Lead: 0.03%, Manganese: 0.041%, Phosphorus: 0.099%, Silicon: 3.1%, Zinc: 21.9%, Copper: 74.8% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction