missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper foil, 0.05mm (0.002in) thick, annealed, 99.8% (metals basis)
Click to view available options
Quantity:
25 x 25 mm
50 x 50 mm
Unit Size:
25mm
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 25 x 25 mm |
| Packaging | Shrink-wrapped |
| Percent Purity | 99.8% |
| Chemical Name or Material | Copper foil |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction