missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CoolBox™ CFT30 System
Click to view available options
Color:
Purple
Unit Size:
Each
Description
- Internal cooling or freezing cores provide hours of 0.5° to 4°C cooling or sample freezing
- May also be used with dry ice to create snap freezing workstation for bacteria, virus or proteins
- Includes base, cooling cartridge/core and lid
- For use with any 30 place Corning CoolRack Tubes Module
- Applications include cell preparation or thawing, tissue culture
Specifications
Specifications
| Description | Cooling: 10 hours with lid closed, 4 hours with lid open; Freezing: 6 hours with lid closed, 3 hours with lid open |
| Color | Purple |
| Includes | Base, cooling cartridge/core, lid |
| Product Line | CFT30 System Benchtop Cooling Workstation |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction