missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Consort™ Conductivity Module
Click to view available options
Temperature Range (Metric):
-30°C to +130°C
Unit Size:
Each
Specifications
Specifications
| Type | Data Acquisition System |
| Channels | 4 channels EC/TDS plus 4 channels temperature |
| For Use With (Equipment) | D230 system |
| Temperature Range (Metric) | -30°C to +130°C |
| Weight (Metric) | 0.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction