missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Complete Carrier Trays with Test Tube Rack

Product Code. 10577801
Click to view available options
Holds:
240 Tubes, 100 x 16/17 mm dia.
360 Test Tubes, 12/13 mm dia.
360 Tubes, 30 mm x 11/12 mm dia.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10577801

Brand: JULABO™ 8960442

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes 4 tube racks. Withstands temperatures up to 80°C. For use with JULABO™ shaking water baths SW22 / SW23.

  • Tray with 4 tube racks
  • Metal construction
  • Withstands temperatures up to 80 °C
  • For use with JULABO™ shaking water baths SW22 / SW23

Specifications

For Use With (Equipment) SW22, SW23 shaking water bath
Type Carrier Tray
Holds 360 Tubes, 30 mm x 11/12 mm dia.
Includes 4 Racks
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.