missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace

Product Code. 15486742 Shop All Nabertherm Products
Click to view available options
Dimensions (L x W x H) Exterior:
434 x 340 x 508 mm
670 x 340 x 508 mm
670 x 410 x 578 mm
920 x 460 x 628 mm
1170 x 460 x 628 mm
Controller Type:
B410
C450
P480
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15486742

Brand: Nabertherm™ R321C2AN

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Solid state relays provide for low-noise operation

Specifications

Controller Type C450
Heated Zone 500 mm
Temperature (Metric) 1200°C
Dimensions (L x W x H) Exterior 670 x 410 x 578 mm
Length (Metric) 700 mm
Diameter (Metric) Process Tube 120 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.