missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace
Shop All Nabertherm Products
Click to view available options
Dimensions (L x W x H) Exterior:
434 x 340 x 508 mm
670 x 340 x 508 mm
670 x 410 x 578 mm
920 x 460 x 628 mm
1170 x 460 x 628 mm
Controller Type:
B410
C450
P480
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
Description
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Solid state relays provide for low-noise operation
Specifications
Specifications
| Controller Type | P480 |
| Heated Zone | 750 mm |
| Temperature (Metric) | 1300°C |
| Dimensions (L x W x H) Exterior | 920 x 460 x 628 mm |
| Length (Metric) | 1070 mm |
| Diameter (Metric) Process Tube | 170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction