missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ CometAssay LMAgarose

Product Code. 30001323
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30001323 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30001323 Supplier R&D Systems™ Supplier No. 425050002
  • ONLINE EXCLUSIVE PRICE
    499.00€
    471.45€ / 100mL
    Save 27.55€
    5% Off
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1 bottle (100 mL) of a CometAssay™ LMAgarose

  • Store bottle at 2-8 °C
  • CometAssay™ LMAgarose is ready to use once molten
  • Loosen the cap to allow for expansion then heat the bottle in a 90-100 °C water bath for 5 minutes, or until the agarose is molten (microwaving is not recommended)
  • Place the bottle in a 37 °C water bath for at least 20 minutes to cool
  • The LMAgarose will remain molten at 37 °C for sample preparation indefinitely
  • CometAssay™ LMAgarose is 1% low melting agarose in PBS
  • Designed for use with CometAssay™, FLARE™, and CometChip™ Kits
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) CometAssay™, FLARE™, and CometChip™ Kits
Quantity 100 mL
Storage Requirements Store the unopened product at 2 - 8°C. Do not use past expiration date.
Product Line R&D Systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.