missing translation for 'onlineSavingsMsg'
Learn More

Xylem Analytics™ WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs)

Product Code. 10122582
Click to view available options
Electrode:
Bromide Combined ISE
Calcium Combined ISE
Chloride Combined ISE
Copper Combined ISE
F-, Al, PO¾-, Li+ Combined ISE
Potassium Combined ISE
Silver/Sulfide Combined ISE
Measurement Range:
0.0006 to 6400 mg/L
0.003 to 32,000 mg/L
0.02 mg/L-saturation
0.02 to 40,000 mg/L
0.04 to 39,000 mg/L
0.4 to 79,000 mg/L
2 to 35,000 mg/L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10122582

Brand: Xylem Analytics™ 106661

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs) for measurement of the electrochemical concentration of selected ions. Easy to handle, compact, combined electrodes allow the measurement of small sample volumes. A cost-effective option for analyzing small amounts of material.

  • Product Type: Type-800 Combined Electrodes
  • Use: Measurement of Electrochemical Ion Concentrations
  • Connector: DIN or BNC
  • Cable Length: 1 m (3.3 ft.)
TRUSTED_SUSTAINABILITY

Specifications

Connector Types DIN
Description Requirements: ELY/BR/503 reference electrolyte, ionic strength adapter ISA/FK standard solution ES/Cl
Length (Metric) Cable 1 m (3.3 ft.)
pH Range 2 to 12
Model Cl 800 DIN
Electrode Chloride Combined ISE
Type Combination ISE
Measurement Range 2 to 35,000 mg/L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.