missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cobalt, Co/Cr/W, Alloy 6B, R30016, 100g, ARMI∣MBH
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Cobalt, Co/Cr/W, Alloy 6B, R30016, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tantalum: 151 ppm, Zirconium: 6 ppm, Tin: 5 ppm, Sulfur: 4 ppm, Aluminium: 0%, Boron: 0%, Copper: 0%, Niobium: 0%, Nitrogen: 0%, Oxygen: 0%, Phosphorus: 0%, Titanium: 0%, Vanadium: 0%, Carbon: 1%, Iron: 1%, Molybdenum: 1%, Silicon: 1%, Manganese: 2%, Nickel: 3%, Tungsten: 4%, Chromium: 31%, Cobalt: 58% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction