missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Classic Microfiber Safety Clog OB
Click to view available options
Size:
36
37
38
39
40
Unit Size:
1 pair
Description
- Comfort and safety all day long
- Comply to EN ISO 20345 : 2012, SB, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU outsole
- Washable black microfiber
- Adjustable strap for better fitting
- Steel toe cap (200 joules)
Specifications
Specifications
| Buckle Material | Stainless steel |
| Certifications/Compliance | CE EN ISO 20345:2012 SB SRC ESD |
| Closure Type | Buckles |
| Color | Black |
| Footbed Material | Microfiber |
| Liner Material | Microfiber |
| Material | Microfiber |
| No. of Buckles | 2 |
| Size | 36 |
| Sole Features | Slip-resistant SRC, cushioning, energy absorption |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction