missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH CLARITEX SUPA MEGA COVERSLIPS

Product Code. p-200113590
Click to view available options
Thickness (Metric):
1.0 mm
1.5 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30226288

Brand: CELLPATH SAF506402A

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Within the ClariTex range, exclusively available at CellPath, are Supa Mega Coverslips, designed with the specifications of Supa Mega Microscope Slides in mind.

  • Key Benefits:
  • Fit Supa Mega Microscope Slides
  • Uniform thickness
  • Manufactured to DIN ISO 8255

Specifications

Product Type Coverslip
Shape Rectangle
Material Glass
Length (Metric) 64 mm
Width (Metric) 50 mm
Thickness (Metric) 1.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.