missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Test Tube Racks

Product Code. p-4531301 Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
Telesystem Series 16 mm tubes
Telesystem Series 20 mm tubes
Telesystem Series 25 mm tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10611154

Brand: Thermo Scientific™ 50087955

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Thermo Scientific™ Cimarec™ i Test Tube Racks with Telesystem Series Stirrers.

Use Thermo Scientific™ Cimarec™ i Test Tube Racks with Telesystem Series Stirrers.

  • Stainless-steel test tube racks ensure test tubes are precisely centered over stirring points
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Telesystem Series 16 mm tubes
Type Test Tube Rack
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.